CCN DIV TUB SPT GREENFIELD MABL
Greenfield™ CCN DIV TUB SPT GREENFIELD MABL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ceramic Disc Cartridge - Cold
- 2 Handle Cartridge
- Brass Shell
- Limited 5 Year Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Greenfield™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 7-11/25
- Faucet Part Type:
- Tub Spout
- Height:
- 3-1/4
- Length:
- 7-11/25
- Material:
- Zinc
- UPC:
- 026508364833
- Width:
- 3-1/4