This product requires certification to purchase.

CCN NON DIV TUB SPT GREENFIELD BN

Moen

Greenfield™ CCN NON DIV TUB SPT GREENFIELD BN

  • Fast #
  • Part #M4326BN
  • Item #10196689
  • Manufacturer Part #4326BN
4.5 out of 5 Customer Rating
Brand image
Moen

Greenfield™ CCN NON DIV TUB SPT GREENFIELD BN

  • Fast #
  • Part #M4326BN
  • Item #10196689
  • Manufacturer Part #4326BN
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Replacement Commercial service kit
  • Authentic Moen replacement part
  • Designed for hassle-free installation
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Greenfield™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
3-1/4
Length:
7-19/50
Material:
Zinc
UPC:
026508364857
Width:
3-1/4