This product requires certification to purchase.

CCY 1.75 1HDL LEV TUB FILL W/ H/SH

Moen

Greenfield™ CCY 1.75 1HDL LEV TUB FILL W/ H/SH

  • Fast #
  • Part #MOE620
  • Item #10196697
  • Manufacturer Part #620
3.4 out of 5 Customer Rating
Brand image
Moen

Greenfield™ CCY 1.75 1HDL LEV TUB FILL W/ H/SH

  • Fast #
  • Part #MOE620
  • Item #10196697
  • Manufacturer Part #620
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • One handle lever handle makes it easy-to-adjust the water
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Limited lifetime warranty
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Greenfield™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
10-1/2
Faucet Height:
38-1/2
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
6.0 gpm
Hand Shower Flow Rate:
1.75
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
38-1/2
Hose Length:
59
Installation Type:
Floor Mount
Length:
10-1/2
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Showerhead Function:
Single
Spout Height:
10-1/2
Tub Spout Reach:
10-1/2
Type:
MOE620
UPC:
026508364260
WaterSense Labeled:
Yes