CCY 1.75 2HDL LEV TSTC T&S TRIM
Greenfield™ CCY 1.75 2HDL LEV TSTC T&S TRIM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror like look that works with any decorating style
- Lever handle makes it easy-to-adjust the water
- 6-3/4 in Dia spray head rainshower for exceptional water coverage
- Advanced, self-pressurizing Moen Immersion™ rainshower technology channels water through the showerhead with 3x more spray power than most rainshowers for a more thorough rinse
- 7-1/4 in tub spout length
- Built-on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
- Thermostatic cartridge allows you to dial in and maintain your ideal temperature for more precise temperature control warranty
- Limited lifetime warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1, ASME A112.1016
- ASSE Standards:
- ASSE 1016
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.16
- Collection:
- Greenfield™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 6-1/2
- Escutcheon Width:
- 6-1/2
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 9-13/16
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Tub Spout Type:
- Diverter
- UPC:
- 026508365397
- Valve Trim Type:
- Pressure Balancing, Thermostatic
- WaterSense Labeled:
- Yes