Left-Hand Trip Lever in Matte Black
Greenfield™ Left-Hand Trip Lever in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Greenfield™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Length:
- 3-5/16 in
- Material:
- Zinc
- Trip Lever Location:
- Left-Hand
- UPC:
- 034584037558