One Handle Single Function Bathtub & Shower Faucet in Brushed Gold (Trim Only)
Greenfield™ One Handle Single Function Bathtub & Shower Faucet in Brushed Gold (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Greenfield™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Escutcheon Height:
- 7
- Escutcheon Width:
- 7
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-5/8
- Tub Spout Type:
- Diverter
- UPC:
- 026508364574
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes