One Handle Single Function Shower Faucet in Brushed Gold (Trim Only)
Greenfield™ One Handle Single Function Shower Faucet in Brushed Gold (Trim Only)
Product Details
Product Details
- Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- Lever handle makes it easy to adjust the water
- M-CORE™ 2 series cartridge included
- 3-5/8 in Dia spray head
- Built on the MOEN® M-PACT™ common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
- Limited lifetime
- This trim kit requires M-CORE™ mixing valve U140, with preferred installation option, to complete installation
- Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1, ASME A112.1016
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1212
- Collection:
- Greenfield™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 7-13/16
- Diameter:
- 6-1/2
- Escutcheon Height:
- 6-1/2
- Escutcheon Width:
- 6-1/2
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-1/2
- IAPMO Listed:
- Yes
- Length:
- 7-81/100
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 7-13/16
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- UPC:
- 026508365120
- Valve Trim Type:
- Pressure Balancing
- Width:
- 6-1/2