One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)
Greenfield™ One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Greenfield Posi Temp shower only faucet adds an inviting transitional aesthetic to your shower space
- Featuring mid century inspired, double stacked bands on the escutcheon, it perfectly matches the coordinating Greenfield faucets and accessories
- The fixture meets EPA WaterSense® criteria to conserve water without sacrificing performance
- Available in chrome, a clean, shiny, mirror like finish, that gives a more modern look and feel
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Greenfield™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7-11/25 in
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7 in
- Length:
- 7-11/25 in
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UPC:
- 026508364499
- Valve Trim Type:
- Pressure Balancing