One Handle Single Function Shower Faucet in Matte Black (Trim Only)
Greenfield™ One Handle Single Function Shower Faucet in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Matte black finish is the ideal complement to modern spaces
- Lever handle makes it easy to adjust the water
- Install with Posi-Temp® pressure balancing control valve to maintain water temperature control in the shower
- 3-5/8 in Dia spray head this eco performance showerhead conserves water without sacrificing performance
- Built on the Moen® M-PACT™ common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities act (ADA) specifications
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
- Limited lifetime
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1212
- Collection:
- Greenfield™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 7-9/16 in
- Diameter:
- 7 in
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7 in
- IAPMO Listed:
- Yes
- Length:
- 7-11/25 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 7-9/16 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- UPC:
- 026508364567
- Valve Trim Type:
- Pressure Balancing
- Width:
- 7 in