One Handle Single Function Shower Faucet in Matte Black (Trim Only)
Greenfield™ One Handle Single Function Shower Faucet in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Lever handle makes it easy-to-adjust the water
- 3-5/8 in Dia spray head this eco performance showerhead conserves water without sacrificing performance
- Full spray
- 7-1/4 in tub spout length
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Meets EPA WaterSense criteria to conserve water without sacrificing performance
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1212
- Collection:
- Greenfield™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 7-13/16
- Diameter:
- 6-1/2
- Escutcheon Height:
- 6-1/2
- Escutcheon Width:
- 6-1/2
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 7-13/16
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UPC:
- 026508365281
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Width:
- 6-1/2