One Handle Single Function Shower Faucet in Matte Black (Trim Only)
Greenfield™ One Handle Single Function Shower Faucet in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Lever handle makes it easy to adjust the water
- M-CORE™ cartridge included with the trim
- 6-3/4 in Dia spray head rainshower for exceptional water coverage
- Advanced, self-pressurizing MOEN® Immersion™ rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
- Limited lifetime
- This trim kit requires M-CORE™ mixing valve U140, with preferred installation option, to complete installation
- M-CORE™ valves, with 3 series trim, have pressure balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1213
- Collection:
- Greenfield™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 10 in
- Diameter:
- 6-13/16 in
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 10 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 10 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- UPC:
- 026508364963
- Valve Trim Type:
- Pressure Balancing
- Width:
- 6-1/2 in