Oval Closed Towel Ring in Brushed Nickel
Greenfield™ Oval Closed Towel Ring in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Limited lifetime warranty
- Corrosion-resistant metal mounting post for extra security
- Designed for hassle-free installation
- Coordinates with Moen's Greenfield faucets and accessories
- Backed by Moen's Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Greenfield™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4
- Hardware Included:
- Yes
- Height:
- 4-15/16
- Installation Type:
- Wall Mount
- Length:
- 4
- Material:
- Zinc
- Mount Type:
- Wall
- Projection:
- 4
- Ring Type:
- Closed
- Shape:
- Oval
- UPC:
- 034584037930
- Width:
- 7-15/16