This product requires certification to purchase.

Oval Closed Towel Ring in Matte Black

Moen

Greenfield™ Oval Closed Towel Ring in Matte Black

  • Fast #
  • Part #MYB1786BL
  • Item #10196821
  • Manufacturer Part #YB1786BL
4.3 out of 5 Customer Rating
Brand image
Moen

Greenfield™ Oval Closed Towel Ring in Matte Black

  • Fast #
  • Part #MYB1786BL
  • Item #10196821
  • Manufacturer Part #YB1786BL
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Matte black finish adds a touch of sophistication to any room
  • Limited lifetime warranty
  • Corrosion-resistant metal mounting post for extra security
  • Designed for hassle-free installation
  • Coordinates with Moen's Greenfield faucets and accessories
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Greenfield™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
4 in
Hardware Included:
Yes
Height:
4-15/16 in
Installation Type:
Wall Mount
Length:
4 in
Material:
Zinc
Mount Type:
Wall
Projection:
4 in
Ring Type:
Closed
Shape:
Oval
UPC:
034584037923
Width:
7-15/16 in