Single Handle Bathtub & Shower Faucet in Chrome (Trim Only)
Greenfield™ Single Handle Bathtub & Shower Faucet in Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- One-handle lever handle makes it easy to adjust the water
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities act (ADA) specifications
- Limited lifetime warranty
- Mount the valve and spout at separate locations, providing the ultimate customization of your space
- High flow cartridge flows at 8 gpm to accommodate to fill larger freestanding tubs faster
- Features a 180° rotating valve and a spout shank that can rotate 360°, providing freedom to install tub fillers in hard-to-reach areas, or on multiple walls
- Shut-off stops are included on the valve (sold separately) for ease of serviceability without sacrificing style
- Enhanced style and sleek design is easy to clean and maintain
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1215, Ceramic Disc, Volume Control
- Collection:
- Greenfield™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 11
- Faucet Connection:
- Slip Fit
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 8.0 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-1/2
- Installation Type:
- Wall Mount
- Length:
- 11
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 11
- Trim Only:
- Yes
- Tub Spout Reach:
- 10
- Tub Spout Type:
- Non-diverter
- UPC:
- 026508372425