Single Handle Diverter Valve Trim in Brushed Nickel
Greenfield™ Single Handle Diverter Valve Trim in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in IL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in IL
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Lever handle makes it easy to adjust the water
- Simplified transfer valve trim offering, one trim will work with either the 2/3 (U231) function or 3/6 (U361) function valve
- M-CORE transfer valves and trim are equipped with detents that allow for noticeable transition between functions
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities act (ADA) specifications
- Backed by Moen's limited lifetime warranty
- Detents at each flow position
- Rotary 360° handle operation when used with three showering devices
- Rotary 120° handle operation when used with two showering devices
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Greenfield™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-3/50
- Diameter:
- 4
- Escutcheon Height:
- 4
- Escutcheon Width:
- 4
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4
- Length:
- 2-3/50
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UPC:
- 026508364918
- Valve Trim Type:
- Transfer & Diverter
- Width:
- 4