This product requires certification to purchase.

Single Handle Diverter Valve Trim in Chrome

Moen

Greenfield™ Single Handle Diverter Valve Trim in Chrome

  • Fast #
  • Part #MUT6501
  • Item #10196775
  • Manufacturer Part #UT6501
3.1 out of 5 Customer Rating
Brand image
Moen

Greenfield™ Single Handle Diverter Valve Trim in Chrome

  • Fast #
  • Part #MUT6501
  • Item #10196775
  • Manufacturer Part #UT6501
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Los Angeles, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy-to-adjust the water
  • Simplified transfer valve trim offering, one trim will work with either the 2/3 (U231) function or 3/6 (U361) function valve
  • M-CORE transfer valves and trim are equipped with detents that allow for noticeable transition between functions
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Greenfield™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-3/50 in
Diameter:
4 in
Escutcheon Height:
4 in
Escutcheon Width:
4 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
4 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Multi
Trim Only:
Yes
UPC:
026508364888
Valve Trim Type:
Transfer & Diverter
Width:
4 in