This product requires certification to purchase.

Single Handle Floor Mount Tub Filler with Hand Shower in Matte Black (Trim Only)

Moen

Greenfield™ Single Handle Floor Mount Tub Filler with Hand Shower in Matte Black (Trim Only)

  • Fast #
  • Part #M620BL
  • Item #10196691
  • Manufacturer Part #620BL
3.8 out of 5 Customer Rating
Brand image
Moen

Greenfield™ Single Handle Floor Mount Tub Filler with Hand Shower in Matte Black (Trim Only)

  • Fast #
  • Part #M620BL
  • Item #10196691
  • Manufacturer Part #620BL
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Single handle lever make it easy to adjust the water
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Coordinates with Moen faucets and accessories in the Greenfield Collection
  • Includes optional 3-hole deck plate (escutcheon) for installation
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Greenfield™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
10-1/2
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
1.75 gpm
Hand Shower Flow Rate:
1.75
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
38-1/2
Installation Type:
Floor Mount
Length:
10-1/2
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Showerhead Function:
Single
Spout Height:
10-1/2
Trim Only:
Yes
Tub Spout Reach:
10-2/25
UPC:
026508364284