Single Handle Monoblock Bathroom Sink Faucet in Brushed Gold
Greenfield™ Single Handle Monoblock Bathroom Sink Faucet in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Oil Rubbed Bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Equipped with the Reflex™ system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- Faucet pulldown hose offers flexible water delivery and hose retracts with ease
- Features Duralock™ quick connect system for easy installation
- One-handle lever handle makes it easy to adjust the water
- Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
- Standard design mounts on the sink or countertop
- Complies with Americans with Disabilities Act (ADA) specifications
- Meets current legislation, including ab1953 (California) and s152 (Vermont)
- Limited lifetime warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- Collection:
- Greenfield™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Deck Plate Included:
- Yes
- Drain Included:
- Yes
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-7/16
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 3-3/16
- Spout Reach:
- 6-1/4
- Spout Type:
- Fixed
- UPC:
- 026508364222
- WaterSense Labeled:
- No