This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

Moen

Greenfield™ Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #M6504BN
  • Item #10196695
  • Manufacturer Part #6504BN
4.2 out of 5 Customer Rating
Brand image
Moen

Greenfield™ Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #M6504BN
  • Item #10196695
  • Manufacturer Part #6504BN
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Authentic Moen replacement part
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Collection:
Greenfield™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
Yes
Drain Included:
Yes
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-7/16 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3-3/16 in
Spout Reach:
6-1/4 in
Spout Type:
Fixed
UPC:
026508364246
WaterSense Labeled:
No