This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Brushed Gold

Moen

Greenfield™ Single Handle Pressure Balancing Valve Trim in Brushed Gold

  • Fast #
  • Part #MT2221BG
  • Item #10196708
  • Manufacturer Part #T2221BG
5 out of 5 Customer Rating
Brand image
Moen

Greenfield™ Single Handle Pressure Balancing Valve Trim in Brushed Gold

  • Fast #
  • Part #MT2221BG
  • Item #10196708
  • Manufacturer Part #T2221BG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • LifeShine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp® pressure balancing control valve to maintain water temperature control in the shower
  • Complies with Americans with Disabilities act (ADA) specifications
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Brushed gold finish adds a touch of sophistication to any room
  • This trim kit requires Moen Posi-Temp® valve 2510, 2520, 2570, or 2590 to complete installation (sold separately)
  • Posi-Temp® valve helps maintain water pressure and temperature even when other water sources in the house are in use
  • Coordinates with Moen's Greenfield bathroom faucets and accessories
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Cartridge Type:
1212
Collection:
Greenfield™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
2-1/4 in
Diameter:
7 in
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7 in
IAPMO Listed:
Yes
Length:
7-11/25 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
026508364529
Valve Trim Type:
Pressure Balancing
Width:
7 in