Single Handle Pressure Balancing Valve Trim in Matte Black
Greenfield™ Single Handle Pressure Balancing Valve Trim in Matte Black
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Lever handle makes it easy to adjust the water
- Install with Posi-Temp® pressure balancing control valve to maintain water temperature control in the shower
- Complies with Americans with Disabilities act (ADA) specifications
- Meets EPA WaterSense criteria to conserve water without sacrificing performance
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Matte black finish adds a touch of sophistication to any room
- This trim kit requires Moen Posi-Temp® valve 2510, 2520, 2570, or 2590 to complete installation (sold separately)
- Posi-Temp® valve helps maintain water pressure and temperature even when other water sources in the house are in use
- Coordinates with Moen's Greenfield bathroom faucets and accessories
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1212
- Collection:
- Greenfield™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-1/4
- Diameter:
- 7
- Escutcheon Height:
- 7
- Escutcheon Width:
- 7
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7
- IAPMO Listed:
- Yes
- Length:
- 7-11/25
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 026508364406
- Valve Trim Type:
- Pressure Balancing
- Width:
- 7