Single Handle Pressure Balancing Valve Trim in Matte Black
Greenfield™ Single Handle Pressure Balancing Valve Trim in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Lever handle makes it easy to adjust the water
- M-CORE cartridge included with the trim
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities act (ADA) specifications
- Limited lifetime warranty
- Matte black finish adds a touch of sophistication to any room
- This trim kit requires a M-CORE 3 series mixing valve to complete installation
- M-CORE valves, with 3 series trim, have pressure balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
- Features volume control, allowing you to adjust the flow of water for greater functionality
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1213, Ceramic Disc
- Collection:
- Greenfield™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3
- Diameter:
- 6-1/2
- Escutcheon Height:
- 6-1/2
- Escutcheon Width:
- 6-1/2
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-1/2
- IAPMO Listed:
- Yes
- Length:
- 3
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 026508365212
- Valve Trim Type:
- Pressure Balancing
- Width:
- 6-1/2