This product requires certification to purchase.

Single Robe Hook in Brushed Gold

Moen

Greenfield™ Single Robe Hook in Brushed Gold

  • Fast #
  • Part #MYB1703BG
  • Item #10196787
  • Manufacturer Part #YB1703BG
3.4 out of 5 Customer Rating
Brand image
Moen

Greenfield™ Single Robe Hook in Brushed Gold

  • Fast #
  • Part #MYB1703BG
  • Item #10196787
  • Manufacturer Part #YB1703BG
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • Limited lifetime warranty
  • Corrosion-resistant metal mounting post for extra security
  • Designed for hassle-free installation
  • Coordinates with Moen Greenfield bath faucets and accessories
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Greenfield™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
3 in
Height:
3-9/16 in
Installation Type:
Wall Mount
Length:
3 in
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
2
Projection:
3 in
UPC:
034584037589
Width:
1-3/4 in