TANK LEV GREENFIELD BN
Greenfield™ TANK LEV GREENFIELD BN
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Finish gives your space a highly traditional feel
- Vanity shelf
- Included template and mounting hardware take the guesswork out of installation
- Metal mounting post for extra security
- Corrosion resistant
- Glass construction
- Product Type: Shelving
- Mount Type: Wall mounted
- Shelves Included: Yes
- Doors Included: No
Specifications
- ADA Compliant:
- No
- Collection:
- Greenfield™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Length:
- 3-5/16
- Material:
- Zinc
- UPC:
- 034584037565