This product requires certification to purchase.

Toilet Tank Lever in Chrome

Moen

Greenfield™ Toilet Tank Lever in Chrome

  • Fast #
  • Part #MYB1701CH
  • Item #10196786
  • Manufacturer Part #YB1701CH
5 out of 5 Customer Rating
Brand image
Moen

Greenfield™ Toilet Tank Lever in Chrome

  • Fast #
  • Part #MYB1701CH
  • Item #10196786
  • Manufacturer Part #YB1701CH
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • Perfect way to store towels and accessories for easy access
  • Includes template and mounting hardware to take the guesswork out of installation
  • Durable stainless steel construction
  • Coordinates with other accessories in the Kingsley Collection
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Greenfield™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
1-19/50
Length:
1-19/50
Material:
Zinc
Maximum Temperature:
160
Trip Lever Location:
Left-Hand
UPC:
034584037572