This product requires certification to purchase.

Toilet Tissue Holder in Brushed Nickel

Moen

Greenfield™ Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #MYB1708BN
  • Item #10196793
  • Manufacturer Part #YB1708BN
3.1 out of 5 Customer Rating
Brand image
Moen

Greenfield™ Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #MYB1708BN
  • Item #10196793
  • Manufacturer Part #YB1708BN
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Brushed nickel finish brings the warm look of stainless to your bath
  • Limited lifetime warranty
  • Corrosion-resistant metal mounting post for extra security
  • Designed for hassle-free installation
  • Coordinates with Moen Greenfield bath faucets and accessories
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2 in
Depth
3-1/2 in
Height
2 in
Length
3-1/2 in
Width
8-1/2 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Greenfield™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Installation Type
Wall Mount
Material
Zinc
Pivoting
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
034584037640