Two Handle Pressure Balancing and Transfer & Diverter Valve Trim in Brushed Gold
Greenfield™ Two Handle Pressure Balancing and Transfer & Diverter Valve Trim in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- Lever handle makes it easy to adjust the water
- M-CORE with transfer
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities act (ADA) specifications
- Limited lifetime warranty
- Brushed gold finish adds a touch of sophistication to any room
- This trim kit requires M-CORE mixing valve with integrated transfer valve U232 or U362 with preferred installation option to complete installation
- Integrated M-CORE transfer valves can control two or three showering devices, a simple transfer cartridge modification changes the valves flow from two outlets to three outlets
- When using three showering devices, transfer valve cartridge must be modified
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1213, Ceramic Disc, Volume Control
- Collection:
- Greenfield™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 3
- Escutcheon Height:
- 8-11/16
- Escutcheon Width:
- 6-1/2
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-869/1000
- Length:
- 3
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UPC:
- 026508365342
- Valve Trim Type:
- Pressure Balancing, Transfer & Diverter
- Width:
- 6-1/2