Two Handle Roman Tub Faucet in Brushed Gold (Trim Only)
Greenfield™ Two Handle Roman Tub Faucet in Brushed Gold (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- Two handle lever handle makes it easy to adjust the water
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Greenfield™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Faucet Center Size:
- 10 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3-1/2 in
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Showerhead Function:
- Not Included
- Spout Height:
- 2-69/100 in
- Trim Only:
- Yes
- UPC:
- 026508364512