Wall Mont Toilet Paper Holder in Brushed Gold
Greenfield™ Wall Mont Toilet Paper Holder in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Greenfield™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Hardware Included:
- Yes
- Height:
- 4-5/16 in
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Pivoting:
- Yes
- UPC:
- 034584037954
- Width:
- 12-1/4 in