Wall Toilet Tissue Holder in Brushed Gold
Greenfield™ Wall Toilet Tissue Holder in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Brushed gold finish adds a touch of sophistication to any room
- Pivoting post allows for easy roll changes without the need for a traditional roller
- Corrosion-resistant metal mounting post for extra security
- Designed for hassle-free installation
- Coordinates with Moen greenfield bath faucets and accessories
- Backed by Moen's limited lifetime warranty
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- Collection:
- Greenfield™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 3-1/2 in
- Hardware Included:
- Yes
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 3-1/2 in
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 3-1/2 in
- UPC:
- 034584037626
- Width:
- 8-1/2 in