GSKT
GSKT
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- One-function 1" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Full spray
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
- Limited lifetime warranty
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- MA Approved:
- Yes
- Type:
- M195362
- UL Listed:
- No
- UPC:
- 026508300909