GSKT
GSKT
Package Quantity Info:
Each: 1 Case: 12 Pallet: 9000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- LifeShine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- One-function 1" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Full spray
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
- Limited lifetime warranty
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- GSA Approved:
- No
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508300916