1/2 hp Continuous Feed Garbage Disposal with Pre-Installed Power Cord and SoundSHIELD Technology
GT Series 1/2 hp Continuous Feed Garbage Disposal with Pre-Installed Power Cord and SoundSHIELD Technology
Package Quantity Info:
Each: 1 Case: 2 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- FAST TRACK™ enhanced features for faster installation
- Simple Snap tool quickly secures mounting assembly
- High speed 2600 RPM VORTEX™ permanent magnet motor designed to reduce jamming
- Power cord pre-installed, saving installation steps and money over other models where cord must be purchased separately; cord removes easily for optional hardwiring.
- Universal Xpress Mount™ fits Moen and most existing 3-bolt mounting assemblies, including InSinkErator® brand*
- Compact design is lighter weight for easier installation and frees up valuable space under the sink
- 5 year limited warranty with in-home service guarantees help is there when you need it
- Continuous feed technology with stainless steel grind components
- Garbage disposals reduce waste sent to landfills making it an eco-friendly option for your home
- Compatible with properly sized septic tanks
Specifications
- AMP:
- 4.5
- CSA Certified:
- No
- Capacity:
- 30.8 oz
- Collection:
- GT Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 5-19/50
- Diameter:
- 5-19/50
- Energy Star Compliant:
- No
- Height:
- 13-19/50
- Horsepower:
- 1/2 hp
- ISO:
- No
- Material:
- Plastic, Stainless Steel
- Plug Included:
- Yes
- Power Source:
- Electric
- Product Type:
- Continuous Feed
- RPM:
- 2600
- UL Listed:
- Yes
- UPC:
- 026508290460
- Volts:
- 115V
- Weight:
- 8.50
- Width:
- 5-19/50