GT Series 1/3 hp Continuous Feed Garbage Disposal

Part #MGT33C  |  Item #7808692  |  Manufacturer Part #GT33C

$94.00 EACH

Horsepower:

1/3 hp
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • FAST TRACK™enhanced features for faster installation
  • Simple Snap tool quickly secures mounting assembly
  • High speed 1900 RPM VORTEX™ permanent magnet motor designed to reduce jamming
  • Universal Xpress Mount™ fits Moen and most existing 3-bolt mounting assemblies, including InSinkErator® brand*
  • Power cord pre-installed, saving installation steps and money over other models where cord must be purchased separately; cord removes easily for optional hardwiring.
  • Continuous feed technology with stainless steel grind components
  • 5 year limited warranty with in-home service guarantees help is there when you need it
  • Compact design is lighter weight for easier installation and frees up valuable space under the sink
  • Garbage disposals reduce waste sent to landfills making it an eco-friendly option for your home
  • Compatible with properly sized septic tanks

Specifications

AMP: 4.5

CSA Certified: No

Capacity: 30.8 oz

Collection: GT Series

Color Finish: Black

Color Finish Category: Blacks

Cord Length: 35-1/2 in

Depth: 5-19/50 in

Diameter: 5-19/50 in

Energy Star Compliant: No

Faucet Connection Size: 7/8 in

Flow Rate: 1.75 gpm

Height: 13-19/50 in

Horsepower: 1/3 hp

ISO Specifications: No

Length: 5-19/50 in

Material: [Galvanized Steel, Plastic, Stainless Steel]

Number of Handles: Single Handle

Origin: Domestic

Power Source: Electric

Product Type: Faucet

RPM: 1900

UL Listed: Yes

Volts: 115V

WaterSense Labeled: No

Weight: 7.75

Width: 5-19/50 in