GT Series 3/4 hp Continuous Feed Garbage Disposal with Pre-Installed Power Cord and SoundSHIELD Technology

Part #MGXS75C  |  Item #7094773  |  Manufacturer Part #GXS75C

$134.00 EACH

Horsepower:

3/4 hp
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 3/4 horsepower
  • Universal Xpress Mount™ fits Moen and most existing 3-bolt mounting assemblies, including InSinkErator® brand*
  • High speed 2700 RPM VORTEX™ permanent magnet motor designed to reduce jamming
  • Power cord pre-installed, saving installation steps and money over other models where cord must be purchased separately; cord removes easily for optional hardwiring.
  • SoundSHIELD™ designed to provide sound deadening insulation
  • 5 year limited warranty with in-home service guarantees help is there when you need it
  • Compact design is lighter weight for easier installation and frees up valuable space under the sink
  • Continuous feed technology with galvanized steel grind components
  • Garbage disposals reduce waste sent to landfills making it an eco-friendly option for your home
  • Compatible with properly sized septic tanks

Specifications

AMP: 4.5

ASSE Standards: ASSE 1008

Built-In Grinder: Yes

CSA Certified: No

Capacity: 30.8 oz

Collection: GT Series

Color Finish: Black

Color Finish Category: Blacks

Control Type: Wall Control

Cord Length: 35-1/2 in

Depth: 6-1/2 in

Diameter: 7-1/2 in

Drain Diameter: 1-1/2 in

Energy Star Compliant: No

Faucet Connection Size: 7/8 in

GSA Approved: No

Height: 13-3/8 in

Horsepower: 3/4 hp

ISO Specifications: No

Length: 7-1/2 in

MA Approved: Yes

Material: [Galvanized Steel, Plastic, Stainless Steel]

Material Type: [Glass Filled Polyester, Glass Filled Nylon]

Number of Handles: Single Handle

Origin: Domestic

Power Source: Electric

Product Type: Continuous Feed

RPM: 2700

UL Listed: Yes

Volts: 115V

WaterSense Labeled: No

Weight: 11.2

Width: 6-1/2 in