1 hp Continuous Feed Garbage Disposal with Pre-Installed Power Cord and SoundSHIELD Technology
GX Series 1 hp Continuous Feed Garbage Disposal with Pre-Installed Power Cord and SoundSHIELD Technology
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 32-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1 horsepower VORTEX(TM) motor has professional grade grinding power to tackle the toughest kitchen scraps
- Universal Xpress Mount(TM) fits Moen and most existing 3-bolt mounting assemblies, including InSinkErator(R) brand*
- High speed 2800 RPM VORTEX(TM) permanent magnet motor designed to reduce jamming
- Power cord pre-installed, saving installation steps and money over other models where cord must be purchased separately; cord removes easily for optional hardwiring.
- SoundSHIELD(TM) designed to provide sound deadening insulation
- 7 year limited warranty with in-home service guarantees help is there when you need it
- Compact design is lighter weight for easier installation and frees up valuable space under the sink
- Continuous feed technology with stainless steel grind components
- Garbage disposals reduce waste sent to landfills making it an eco-friendly option for your home
- Compatible with properly sized septic tanks
Specifications
- AMP:
- 7
- CSA Certified:
- No
- Capacity:
- 30.8 oz
- Collection:
- GX Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7-1/2
- Diameter:
- 7-1/2
- Energy Star Compliant:
- No
- Height:
- 16
- Horsepower:
- 1 hp
- ISO:
- No
- Material:
- Plastic, Stainless Steel
- Plug Included:
- Yes
- Power Source:
- Electric
- Product Type:
- Continuous Feed
- RPM:
- 2800
- UL Listed:
- Yes
- UPC:
- 026508277720
- Volts:
- 115V
- Weight:
- 16.51
- Width:
- 7-1/2