Single Handle Pull Down Kitchen Faucet with Side Spray in Spot Resist Stainless
Haelyn™ Single Handle Pull Down Kitchen Faucet with Side Spray in Spot Resist Stainless
Product Details
Product Details
- Colorcue™ light on pull-down wand quickly and easily see when the water is ready, removing guesswork while the water cools or warms up
- Power Boost™ technology provides boosted water performance with the push of a button with - faster clean, faster fill
- LED light follows five-light sequences ranging from blue to purple then red allowing you to know when the temperature just right for any kitchen task
- Faucet pull-down hose offers flexible water delivery and hose retracts with ease
- Features Duralock™ quick connect system for easy installation
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Haelyn™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2
- NSF:
- NSF 9, NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 4 Hole
- Origin:
- Domestic
- Side Spray:
- Yes
- Spout Height:
- 7-3/4
- Spout Reach:
- 7-7/8
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- UPC:
- 026508355046