Single Handle Pull Down Touchless Kitchen Faucet with Side Spray in Chrome
Haelyn™ Single Handle Pull Down Touchless Kitchen Faucet with Side Spray in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featuring single sensor hands-free activation, this faucet allows you to easily turn water on and off with the wave of a hand, no need to touch the faucet with dirty or wet hands
- Chrome finish is highly reflective for a mirror like look that works with any decorating style
- Power Clean™ spray technology provides 50% more spray power versus most of our pull-down and pull-out faucets without the Power Clean™ technology
- Equipped with the Reflex™ system for smooth operation, easy movement and secure docking of the pull-down/pull-out spray head
- Faucet pull-down hose offers flexible water delivery and hose retracts with ease
- Features Duralock™ quick connect system for easy installation
- One handle
- Lever handle makes it easy-to-adjust the water
- Powerful rinse for heavy duty cleaning, pause function lets you conveniently stop water flow from the spray head, aerated stream for everyday cleaning
- Soap dispenser included
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Haelyn™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-15/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down, Touchless
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 9, NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 4 Hole
- Side Spray:
- Yes
- Spout Height:
- 9-11/16 in
- Spout Reach:
- 7-7/8 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Type:
- M87627EWC
- UPC:
- 026508349649