This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Spot Resist™ Brushed Nickel

Moen

Halle™ Single Handle Centerset Bathroom Sink Faucet in Spot Resist™ Brushed Nickel

  • Fast #
  • Part #M84970SRN
  • Item #7856403
  • Manufacturer Part #84970SRN
4 out of 5 Customer Rating
Brand image
Moen

Halle™ Single Handle Centerset Bathroom Sink Faucet in Spot Resist™ Brushed Nickel

  • Fast #
  • Part #M84970SRN
  • Item #7856403
  • Manufacturer Part #84970SRN
4 out of 5 Customer Rating

X Points

Color Finish Name: Spot Resist Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1255
Collection:
Halle™
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Resist Brushed Nickel
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 61/9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
8-1/5 in
Spout Reach:
4-4/5 in
Supply Lines Included:
Yes
UPC:
026508295519
WaterSense Labeled:
Yes