Double Robe Hook in Brushed Nickel
Hamden™ Double Robe Hook in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 12 Pallet: 924-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/8
- CARB OTC LEED Compliant:
- No
- Collection:
- Hamden™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 3-13/16
- UPC:
- 034584026866