Round Closed Towel Ring in Brushed Nickel
Hamden™ Round Closed Towel Ring in Brushed Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 216-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Base Plate Height:
- 2
- CARB OTC LEED Compliant:
- No
- Collection:
- Hamden™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 6-2/5
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed:
- No
- Material:
- Aluminum, Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 3-1/5
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 034584026903