Hand Shower Bracket in Brushed Nickel
Hand Shower Bracket in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 780-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Limited lifetime warranty
- Allows for 10 degree side to side adjustment
- +/- 1/2" adjustment from wall
Specifications
- ADA Compliant:
- No
- ASME:
- A112.18.1
- CSA Certified:
- B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/4 in
- End Connection 1:
- FNPT
- End Connection 2:
- NPSL
- End Connections:
- FNPT x NPSL
- Faucet Part Type:
- Supply Elbow and Holder
- Fits Brand:
- Moen
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Height:
- 2-19/50 in
- Length:
- 3-15/16 in
- MA Approved:
- Yes
- Material:
- Metal
- UL Listed:
- No
- UPC:
- 026508232989
- WaterSense Labeled:
- No
- Width:
- 3-47/50 in