Hand Shower Bracket in Oil Rubbed Bronze
Magnetix™ Hand Shower Bracket in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Case: 12 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Attract™ 3662EP, 3662EPBN, 3662EPORB, 3662EPBL, 3662EPBG
- Collection:
- Magnetix™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Hand Shower Bracket
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508281130
- WaterSense Labeled:
- No