Hand Shower Holder for S93005
Hand Shower Holder for S93005
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2340-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- Brand Model Compatibility:
- S93005
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Hand Shower Holder
- UPC:
- 026508257197