Hand Shower Holder in Brushed Nickel
Hand Shower Holder in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 12 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Mediterranean Bronze finish delivers a rich, dark brown finish with striking light and dark accents
- Fits most at-home shower sizes
- Provides extra elbow room in the shower
- Adjusts to fit 5-foot tub surrounds for a more flexible installation
- Designed for hassle-free installation
- Backed by Moen’s Limited Lifetime Warranty
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7-12/25
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- Moen
- GSA Approved:
- No
- Height:
- 1-22/25
- IAPMO Listed:
- No
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508254158
- WaterSense Labeled:
- No
- Width:
- 5-3/5