Hand Shower Holder in Brushed Nickel
Hand Shower Holder in Brushed Nickel
Product Details
Product Details
- Oil Rubbed Bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Included template and mounting hardware take the guesswork out of installation
- Includes stamped steel mounting bracket
- Corrosion resistant
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7-12/25
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Height:
- 1-1/2
- IAPMO Listed:
- No
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508254295
- WaterSense Labeled:
- No
- Width:
- 5-3/5