This product requires certification to purchase.

Hand Shower Holder in Matte Black

Moen

Hand Shower Holder in Matte Black

  • Fast #
  • Part #M155694BL
  • Item #9767522
  • Manufacturer Part #155694BL
5 out of 5 Customer Rating
Brand image
Moen

Hand Shower Holder in Matte Black

  • Fast #
  • Part #M155694BL
  • Item #9767522
  • Manufacturer Part #155694BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Polished Nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Single function handshower
  • This eco performance showerhead conserves water without sacrificing performance
  • 4 in. spray face
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Type:
M155694BL
UPC:
026508337776