Hand Shower Holder in Oil Rubbed Bronze
Hand Shower Holder in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1260-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Metal construction
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- Moen
- GSA Approved:
- No
- Height:
- 5-15/16 in
- IAPMO Listed:
- No
- Length:
- 4 in
- MA Approved:
- Yes
- Material:
- Metal, Plastic
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508101766
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in