Hand Shower Holder in Oil Rubbed Bronze
Hand Shower Holder in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Gold finish adds a touch of sophistication to any room
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- Moen
- GSA Approved:
- No
- Length:
- 3-1/8
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508227565
- WaterSense Labeled:
- No