Hand Shower Holder in Polished Chrome
Hand Shower Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1260-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Metal construction
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- Moen
- GSA Approved:
- No
- Height:
- 5-15/16
- IAPMO Listed:
- No
- Length:
- 4
- MA Approved:
- Yes
- Material:
- Metal, Plastic
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508118085
- WaterSense Labeled:
- No
- Width:
- 2-3/4